Shop MITSUBOSHI
See all product information
Create Account
Banded V-Belt, Multi Maxstar Wedge, 4/8V1120, 8V, Chloroprene, 112 in, 1 in Top Width
- Mfr # 4R8V1120
- Zoro # G002601363
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
4
Material
Chloroprene
Height
0.875Inch
Length
112Inch
Weight
16.5088 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4R8V1120
- Zoro #
- G002601363
- UPC #
- 34494056472
- Country of Origin
- Japan
- Industry Number
- 4/8V1120
- Number of Ribs
- 4
- Material
- Chloroprene
- Weight
- 16.5088 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
- V-Belt Section
- 8V
- Temp. Range
- -22 Degrees to 194 Degrees F
- Belt Series
- Multi Maxstar Wedge
- Reinforcing Cord Material
- Polyester
- Item
- Banded V-Belt
Dimensions
- Height
- 0.875Inch
- Length
- 112Inch
- Width
- 1Inch
- Datum Length
- 112
- Outside Length
- 112 in
- Top Width
- 1 in
- Thickness
- 29/32 in
Description
8V Type, 1 Inch Wide x 112 Inch Long x 4 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.