Banded V-Belt, Multi Maxstar Wedge, 6/8V1060, 8V, CR, 106 in, 1 in Top Width
- Mfr # 6R8V1060
- Zoro # G102598709
product price:Â
$
700.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Maxstar Wedge
V-Belt Section
8V
Industry Number
6/8V1060
Number of Ribs
6
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6R8V1060
- Zoro #
- G102598709
- UPC #
- 34494056434
- Country of Origin
- Japan
Dimensions
- Top Width
- 1 in
- Thickness
- 29/32 in
- Outside Length
- 106 in
- Length
- 106Inch
- Height
- 0.875Inch
- Width
- 1Inch
- Datum Length
- 106
Details
- Item
- Banded V-Belt
- Belt Series
- Multi Maxstar Wedge
- V-Belt Section
- 8V
- Industry Number
- 6/8V1060
- Number of Ribs
- 6
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 23.4366 lb
- Groove Angle
- 40°
- Core Cord
- Pet
- Cover Material
- Cotton
Description
8V Type, 1 Inch Wide x 106 Inch Long x 6 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.