Banded V-Belt, Multi Super Wedge II, 29/5VK1500, 5V, CR, 150 in, 5/8 in Top Width
- Mfr # 29R5VK1500
- Zoro # G002599653
product price:Â
$
2,798.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Multi Super Wedge II
V-Belt Section
5V
Industry Number
29/5VK1500
Number of Ribs
29
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29R5VK1500
- Zoro #
- G002599653
- UPC #
- 34494061513
- Country of Origin
- Indonesia
- Item
- Banded V-Belt
- Belt Series
- Multi Super Wedge II
- V-Belt Section
- 5V
- Industry Number
- 29/5VK1500
- Number of Ribs
- 29
- Material
- CR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees to 194 Degrees F
- Weight
- 30.5109 lb
- Groove Angle
- 40°
- Cover Material
- Pet/Cotton
- Core Cord
- Aramid
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 150 in
- Height
- 0.53125Inch
- Width
- 0.625Inch
- Length
- 150Inch
Description
Banded V-Belt 5V Type, 29 Ribs 5/8'' x 150'' Full Sleeve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.