Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi C77 81Inch Outside Length, 1 Ribs C77

C77 81Inch Outside Length, 1 Ribs (Discontinued)

  • Mfr # C77
  • Zoro # G002601264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77
Zoro #
G002601264
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
81Inch
Length
77Inch
Height
0.63Inch
Width
0.88Inch
Datum Length
79.9

Details

Industry Number
C77
Number of Ribs
1
Material
NR/SBR
Weight
1.331 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Polyester

Description

Conventional V-Belt C Type, 7/8" x 77"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.