Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC162 Double-Sided V-Belt, 7/8 in Top Width, 1 Ribs

  • Mfr # CC162

  • Zoro # G802601471


product price: $113.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC162
Number of Ribs
1
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC162
Zoro #
G802601471
UPC #
34494035194
Country of Origin
Japan

Dimensions

Top Width
7/8 in
Width
0.875Inch
Length
162Inch
Height
0.6875Inch
Datum Length
164.2

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC162
Number of Ribs
1
Material
NR/SBR
Weight
3.871 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

CC Type, 7/8" x 162"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.