Zoro Homepage

CC255 Double-Sided V-Belt, 255 in Outside Length, 7/8 in Top Width

  • Mfr # CC255

  • Zoro # G606117314


product price: $173.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC255
Outside Length
255 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC255
Zoro #
G606117314
UPC #
34494035910
Country of Origin
Japan

Dimensions

Outside Length
255 in
Top Width
7/8 in
Height
0.688 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC255

Description

Double Angle V-Belt CC Type, 7/8" x 255"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.