Shop MITSUBOSHI
See all product information
Create Account
Cogged V-Belt, Classical Banded, 2/C124, C, NR, SBR, 128 in, 7/8 in Top Width
- Mfr # 2RC124
- Zoro # G702600611
product price:Â
$
97.15
/ea
Key Features
Belt Series
Classical Banded
V-Belt Section
C
Number of Ribs
2
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RC124
- Zoro #
- G702600611
- UPC #
- 34494044417
- Country of Origin
- Indonesia
- Item
- Cogged V-Belt
- Belt Series
- Classical Banded
- V-Belt Section
- C
- Industry Number
- 2/C124
- Number of Ribs
- 2
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Weight
- 5.16708 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 128 in
- Width
- 0.88Inch
- Length
- 124Inch
- Height
- 0.63Inch
- Datum Length
- 126.9
Description
C Type, 7/8 Inch Wide x 124 Inch Long x 2 Ribs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.