Cogged V-Belt, Triplex, AX31, AX, Chloroprene, 846 mm, 1/2 in Top Width
- Mfr # AX31
- Zoro # G006122253
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
V-Belt Type
Classic Cogged
V-Belt Section
AX
Industry Number
AX31
Top Width
1/2 in
Outside Length
846 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AX31
- Zoro #
- G006122253
- UPC #
- 34494027519
- Country of Origin
- Singapore
- Item
- Cogged V-Belt
- V-Belt Type
- Classic Cogged
- V-Belt Section
- AX
- Industry Number
- AX31
- Material
- Chloroprene
- Temp. Range
- -40 Degrees to 194 Degrees F
- Features
- Static Conductive
- Banded Belt
- Yes
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Belt Series
- Triplex
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 846 mm
- Height
- 0.315 in
- Thickness
- 5/16 in
Description
Raw Edged Cogged V-Belt A Type, 1/2" x 31"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.