Cogged V-Belt, Triplex Banded, 27/BX124, BX, CR, 124 in, 21/32 in Top Width
- Mfr # 27RBX124
- Zoro # G102595999
product price:Â
$
1,928.99
/ea
Key Features
Belt Series
Triplex Banded
V-Belt Section
BX
Industry Number
27/BX124
Number of Ribs
27
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27RBX124
- Zoro #
- G102595999
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 124 in
- Height
- 0.51Inch
- Length
- 124Inch
- Width
- 0.66Inch
- Datum Length
- 125.77
Details
- Item
- Cogged V-Belt
- Belt Series
- Triplex Banded
- V-Belt Section
- BX
- Industry Number
- 27/BX124
- Number of Ribs
- 27
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
- Weight
- 136.595 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Description
Triplex Raw Edge Cogged Banded B Type, 27 Rib 21/32'' x 124'' Full Sleeve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.