Shop MITSUBOSHI
See all product information
Create Account
Cogged V-Belt, Triplex Banded, 2/BX112, BX, CR, 112 in, 21/32 in Top Width
Mfr # 2RBX112
Zoro # G302600134
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Triplex Banded
V-Belt Section
BX
Industry Number
2/BX112
Number of Ribs
2
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RBX112
- Zoro #
- G302600134
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- Belt Series
- Triplex Banded
- V-Belt Section
- BX
- Industry Number
- 2/BX112
- Number of Ribs
- 2
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
- Weight
- 9.138976 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Description
Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 112''