Shop MITSUBOSHI
See all product information
Create Account
Cogged V-Belt, Triplex Banded, 6/BX136, BX, CR, 136 in, 21/32 in Top Width
- Mfr # 6RBX136
- Zoro # G202596544
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Triplex Banded
V-Belt Section
BX
Industry Number
6/BX136
Number of Ribs
6
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6RBX136
- Zoro #
- G202596544
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- Belt Series
- Triplex Banded
- V-Belt Section
- BX
- Industry Number
- 6/BX136
- Number of Ribs
- 6
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
- Weight
- 33.291984 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 136 in
- Height
- 0.51Inch
- Length
- 136Inch
- Width
- 0.66Inch
- Datum Length
- 137.77
Description
Triplex Raw Edge Cogged Banded B Type, 6 Rib 21/32'' x 136''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.