Shop MITSUBOSHI
See all product information
Create Account
Cogged V-Belt, Triplex Banded, 7/BX158, BX, Chloroprene, 158 in, 21/32 in Top Width
- Mfr # 7RBX158
- Zoro # G202597923
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Number of Ribs
7
Material
Chloroprene
Width
0.66Inch
Height
0.51Inch
Length
158Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7RBX158
- Zoro #
- G202597923
- UPC #
- -
- Country of Origin
- Japan
- Industry Number
- 7/BX158
- Number of Ribs
- 7
- Material
- Chloroprene
- Weight
- 45.123694 lb
- Groove Angle
- 40°
- Core Cord
- Polyester
- Cover Material
- Cotton
- Belt Series
- Triplex Banded
- Temp. Range
- -40 Degrees to 194 Degrees F
- Item
- Cogged V-Belt
- Reinforcing Cord Material
- Polyester
- V-Belt Section
- BX
Dimensions
- Width
- 0.66Inch
- Height
- 0.51Inch
- Length
- 158Inch
- Datum Length
- 159.77
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 158 in
Description
Triplex Raw Edge Cogged Banded B Type, 7 Rib 21/32'' x 158''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.