Cogged V-Belt, Triplex Banded, 7/CX112, CX, CR, 112 in, 7/8 in Top Width
- Mfr # 7RCX112
- Zoro # G602598445
product price:Â
$
951.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
CX
Number of Ribs
7
Top Width
7/8 in
Thickness
17/32 in
Outside Length
112 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7RCX112
- Zoro #
- G602598445
- UPC #
- -
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- Belt Series
- Triplex Banded
- V-Belt Section
- CX
- Industry Number
- 7/CX112
- Number of Ribs
- 7
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
- Weight
- 19.4133333333333 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 112 in
- Height
- 0.63Inch
- Length
- 112Inch
- Width
- 0.88Inch
- Datum Length
- 114.047
Description
Triplex Raw Edge Cogged Banded C Type, 7 Rib 7/8'' x 112''
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.