Cogged V-Belt, Triplex, BX175, BX, CR, 175 in, 21/32 in Top Width
- Mfr # BX175
- Zoro # G306118888
product price:Â
$
38.59
/ea
Key Features
V-Belt Type
BX
Belt Series
Triplex
V-Belt Section
BX
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX175
- Zoro #
- G306118888
- UPC #
- 34494092074
- Country of Origin
- Japan
- Item
- Cogged V-Belt
- V-Belt Type
- BX
- Belt Series
- Triplex
- V-Belt Section
- BX
- Industry Number
- BX175
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 175 in
- Height
- 0.219 in
Description
Raw Edged Cogged V-Belt B Type, 21/32" x 175"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.