Conventional Banded V-Belt B Type, 27 Ribs 2/3" x 107'' Full Sleeve - 27/B107

  • Mfr # 27RB107

  • Zoro # G702601441


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Industry Number
27/B107
Outside Length
110Inch
Number of Ribs
27
Material
NR/SBR
Height
0.51Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27RB107
Zoro #
G702601441
UPC #
34494040273
Country of Origin
Indonesia

Dimensions

Outside Length
110Inch
Height
0.51Inch
Width
0.66Inch
Length
107Inch
Datum Length
108.8

Details

Industry Number
27/B107
Number of Ribs
27
Material
NR/SBR
Weight
33.39684 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 27 Ribs 2/3" x 107'' Full Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.