Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conventional Banded V-Belt B Type, 27 Ribs 2/3" x 111'' Full Sleeve - 27/B111

  • Mfr # 27RB111

  • Zoro # G502601313


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Industry Number
27/B111
Outside Length
114Inch
Number of Ribs
27
Material
NR/SBR
Width
0.66Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27RB111
Zoro #
G502601313
UPC #
34494040501
Country of Origin
Indonesia

Dimensions

Outside Length
114Inch
Width
0.66Inch
Length
111Inch
Height
0.51Inch
Datum Length
112.8

Details

Industry Number
27/B111
Number of Ribs
27
Material
NR/SBR
Weight
34.64532 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

B Type, 27 Ribs 2/3" x 111'' Full Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.