Zoro Homepage

Conventional V-Belt A Type, 1/2" x 109"

  • Mfr # A109

  • Zoro # G706116835


product price: $14.39
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A109
Top Width
1/2 in
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A109
Zoro #
G706116835
UPC #
34494021494
Country of Origin
Indonesia

Dimensions

Top Width
1/2 in
Height
0.32 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A109

Description

Conventional V-Belt A Type, 1/2" x 109"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.