This item is Discontinued.

Mitsuboshi A, 190 in Outside Length, 0.5 in Top Width A190

A, 190 in Outside Length, 0.5 in Top Width (Discontinued)

  • Mfr # A190
  • Zoro # G306117379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A190
Zoro #
G306117379
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Length
190 in
Top Width
0.5 in
Height
0.312 in

Details

Item
Conventional V-Belt
V-Belt Type
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.