Shop MITSUBOSHI
See all product information
Create Account
Conventional V-Belt C Type, 7/8" x 153"
Mfr # C153
Zoro # G206121575
product price:Â $45.85
/eaKey Features
Belt Series
Classical
V-Belt Section
C
Industry Number
C153
Number of Ribs
1
Top Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C153
- Zoro #
- G206121575
- UPC #
- 34494024853
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 153 in
Details
- Item
- V-Belt
- Belt Series
- Classical
- V-Belt Section
- C
- Industry Number
- C153
- Number of Ribs
- 1
- Material
- Natural Rubber (NR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 158 Degrees F
Description
Conventional V-Belt C Type, 7/8" x 153"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.