Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi Classic Wrapped, 1571 mm Outside Length, 22 mm Top Width C58

Classic Wrapped, 1571 mm Outside Length, 22 mm Top Width (Discontinued)

  • Mfr # C58
  • Zoro # G206116939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C58
Zoro #
G206116939
UPC #
34494024006
Country of Origin
Indonesia

Dimensions

Outside Length
1571 mm
Top Width
22 mm
Height
0.551 in

Details

V-Belt Type
Classic Wrapped
Material
SBR Blend Rubber
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance
Banded Belt
Yes

Description

Conventional V-Belt C Type, 7/8" x 58"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.