
D390 Classical V-Belt, 10030 mm Outside Length, 1 1/4 in Top Width
Mfr # D390
Zoro # G506120131
product price: $200.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Classical
V-Belt Section
D
Industry Number
D390
Outside Length
10030 mm
Top Width
1 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D390
Zoro #
G506120131
UPC #
34494025690
Country of Origin
Indonesia
Dimensions
Outside Length
10030 mm
Top Width
1 1/4 in
Height
0.748 in
Details
Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
D
Industry Number
D390
Material
SBR Blend Rubber
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance
Banded Belt
Yes
Description
Conventional V-Belt D Type, 1 1/4" x 390"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.