E195 Classical V-Belt, 195 in Outside Length, 1 1/2 in Top Width

  • Mfr # E195

  • Zoro # G406120590


product price: $165.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Classical
V-Belt Section
E
Industry Number
E195
Outside Length
195 in
Top Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E195
Zoro #
G406120590
UPC #
34494090254
Country of Origin
Indonesia

Dimensions

Outside Length
195 in
Top Width
1 1/2 in
Height
0.906 in

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
E
Industry Number
E195

Description

Conventional V-Belt E Type, 1 1/2" x 195"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.