Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi Conventional V-Belt E Type, 1 1/2" x 270" E270

Conventional V-Belt E Type, 1 1/2" x 270" (Discontinued)

  • Mfr # E270
  • Zoro # G606120185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E270
Zoro #
G606120185
UPC #
34494025744
Country of Origin
Indonesia

Dimensions

Top Width
1.5 in
Height
1 in

Description

Conventional V-Belt E Type, 1 1/2" x 270"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.