Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A136 Classical V-Belt, 138Inch Outside Length, 1/2 in Top Width, 1 Ribs

  • Mfr # A136

  • Zoro # G802599013


product price: $16.35
/ea

Key Features

V-Belt Type
Classical
V-Belt Section
A
Industry Number
A136
Outside Length
138Inch
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A136
Zoro #
G802599013
UPC #
34494021708
Country of Origin
Indonesia

Dimensions

Outside Length
138Inch
Top Width
1/2 in
Width
0.5Inch
Height
0.3125Inch
Length
136Inch
Datum Length
137.3

Details

Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A136
Number of Ribs
1
Material
NR/SBR
Weight
0.888 lbs
Groove Angle
40°
Core Cord
Polyester
Cover Material
Cotton

Description

Conventional V-Belt A Type, 1/2" x 136"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.