Shop MITSUBOSHI
See all product information
Create Account
Curvilinear Timing Belt, 165 Teeth, HNBR, 2310 mm Wide, 14 mm Pitch, 14MGT-2310-125
- Mfr # 1250G14M2310
- Zoro # G202598180
product price:Â
$
1,546.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
14MGT-2310-125
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1250G14M2310
- Zoro #
- G202598180
- UPC #
- 34494092838
- Country of Origin
- Japan
- Item
- Timing Belt
- Industry Number
- 14MGT-2310-125
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Number of Teeth
- 165
- Reinforcing Cord Material
- Carbon
- Maximum Operating Temperature
- 120 Degrees C
- Belt Series
- GigaTorque
- Weight
- 5.2836474075 lbs
- Cover Material
- NYLON/TEFLON
- Belt Material
- HNBR
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 125 mm
- Pitch Length
- 2310 mm
- Height
- 9.8mm
Description
Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 2310mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.