Shop MITSUBOSHI
See all product information
Create Account
Curvilinear Timing Belt, 80 Teeth, HNBR, 640 mm Wide, 8 mm Pitch, 8MGT-640-36
- Mfr # 360G8M640
- Zoro # G702600345
product price:Â
$
93.69
/ea
Key Features
Belt Trade Size
8M
Industry Number
8MGT-640-36
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
36 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 360G8M640
- Zoro #
- G702600345
- UPC #
- 34494093569
- Country of Origin
- Japan
- Item
- Timing Belt
- Industry Number
- 8MGT-640-36
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 80
- Belt Material
- HNBR
- Reinforcing Cord Material
- Carbon
- Maximum Operating Temperature
- 120 Degrees C
- Belt Series
- GigaTorque
- Weight
- 0.24889277952 lbs
- Cover Material
- NYLON/TEFLON
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 36 mm
- Pitch Length
- 640 mm
- Height
- 5.3mm
Description
Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 640mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.