Shop MITSUBOSHI
See all product information
Create Account
Curvilinear Timing Belt, Polyurethane, 14 mm Pitch, 25H14M-MWH
- Mfr # 25H14M-MWH
- Zoro # G006121249
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
25H14M-MWH
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25H14M-MWH
- Zoro #
- G006121249
- UPC #
- -
- Country of Origin
- Poland
- Item
- Timing Belt
- Industry Number
- 25H14M-MWH
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 14 mm
- Belt Material
- Polyurethane
- Belt Series
- Open End Timing Belt HTD
Dimensions
- Belt Trade Size
- 14M
- Top Width
- 25 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.