
CX, 144 in Outside Length, 4.875 in Top Width, 5 Ribs (Discontinued)
- Mfr # 5RCX144
- Zoro # G806121326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5RCX144
Zoro #
G806121326
UPC #
-
Country of Origin
Japan
Dimensions
Outside Length
144 in
Top Width
4.875 in
Height
0.562 in
Details
V-Belt Type
CX
Number of Ribs
5
Banded Belt
Yes
Description
Triplex Raw Edge Cogged Banded C Type, 5 Rib 7/8'' x 144''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.