Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BB112 Double-Sided V-Belt, 112 in Outside Length, 21/32 in Top Width

  • Mfr # BB112

  • Zoro # G606121700


product price: $41.49
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB112
Outside Length
112 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB112
Zoro #
G606121700
UPC #
34494034654
Country of Origin
Indonesia

Dimensions

Outside Length
112 in
Top Width
21/32 in
Height
0.531 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB112

Description

Double Angle V-Belt BB Type, 21/32" x 112"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.