Shop MITSUBOSHI
See all product information
Create Account
Double V-Belt, Hexagonal V-belt, BB74, BB, NR, SBR, 74 in, 21/32 in Top Width
Mfr # BB74
Zoro # G702600567
product price:Â
$
27.25
/ea
Key Features
V-Belt Type
Double-V
Belt Series
Hexagonal V-belt
V-Belt Section
BB
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB74
- Zoro #
- G702600567
- UPC #
- 34494034456
- Country of Origin
- Japan
Dimensions
- Top Width
- 21/32 in
- Thickness
- 17/32 in
- Outside Length
- 74 in
- Width
- 0.65625Inch
- Height
- 0.5313Inch
- Length
- 74Inch
- Datum Length
- 75.4
Details
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hexagonal V-belt
- V-Belt Section
- BB
- Industry Number
- BB74
- Number of Ribs
- 1
- Material
- NR, SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
- Weight
- 1.151 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Polyester
Description
BB Type, 21/32" x 74"