V-Belt, B86, B, 89 in, 5/8 in Top Width
- Mfr # S1-B86
- Zoro # G415775507
product price:Â
$
52.15
/ea
Key Features
V-Belt Section
B
Top Width
5/8 in
Outside Length
89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1-B86
- Zoro #
- G415775507
- UPC #
- -
- Country of Origin
- China
- Item
- V-Belt
- V-Belt Section
- B
- Industry Number
- B86
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 89 in
Description
York S1-B86. This is a geniuine OEM replacement part from York.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.