Shop MITSUBOSHI
See all product information
Create Account
Double Angle V-Belt BB Type, 21/32" x 81"
Mfr # BB81
Zoro # G506122692
product price:Â $29.95
/eaKey Features
Belt Series
Hexagonal V-belt
V-Belt Section
BB
Industry Number
BB81
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB81
- Zoro #
- G506122692
- UPC #
- 34494034500
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 21/32 in
- Thickness
- 17/32 in
- Outside Length
- 81 in
Details
- Item
- Double V-Belt
- Belt Series
- Hexagonal V-belt
- V-Belt Section
- BB
- Industry Number
- BB81
- Number of Ribs
- 1
- Material
- Natural Rubber (NR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 194 Degrees F
Description
Double Angle V-Belt BB Type, 21/32" x 81"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.