
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB94
Zoro #
G606116539
UPC #
34494034562
Country of Origin
Indonesia
Dimensions
Outside Length
94 in
Top Width
0.656 in
Height
0.531 in
Details
Item
Double Angle Belt
V-Belt Type
BB
Description
Double Angle V-Belt BB Type, 21/32" x 94"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.