Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC105 Double-Sided V-Belt, 105 in Outside Length, 7/8 in Top Width

  • Mfr # CC105

  • Zoro # G106117166


product price: $71.69
/ea

Key Features

V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC105
Outside Length
105 in
Top Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC105
Zoro #
G106117166
UPC #
34494035071
Country of Origin
Japan

Dimensions

Outside Length
105 in
Top Width
7/8 in
Height
0.688 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC105

Description

Double Angle V-Belt CC Type, 7/8" x 105"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.