
CC, 144 in Outside Length, 0.875 in Top Width (Discontinued)
- Mfr # CC144
- Zoro # G206117417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC144
Zoro #
G206117417
UPC #
34494035156
Country of Origin
Japan
Dimensions
Outside Length
144 in
Top Width
0.875 in
Height
0.688 in
Details
Item
Double Angle Belt
V-Belt Type
CC
Description
Double Angle V-Belt CC Type, 7/8" x 144"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.