Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitsuboshi Double Angle V-Belt CC Type, 7/8" x 330" CC330

Double Angle V-Belt CC Type, 7/8" x 330" (Discontinued)

  • Mfr # CC330
  • Zoro # G106118514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC330
Zoro #
G106118514
UPC #
34494035293
Country of Origin
Japan

Dimensions

Top Width
0.88 in
Height
0.68 in

Description

Double Angle V-Belt CC Type, 7/8" x 330"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.