Zoro Homepage

Double Angle V-Belt CC Type, 7/8" x 360"

  • Mfr # CC360

  • Zoro # G306118451


product price: $242.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC360
Top Width
7/8 in
Height
0.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC360
Zoro #
G306118451
UPC #
34494035309
Country of Origin
Japan

Dimensions

Top Width
7/8 in
Height
0.68 in

Details

Item
Double-Sided V-Belt
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC360

Description

Double Angle V-Belt CC Type, 7/8" x 360"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.