FHP V-Belt, FHP, 4L920, 4L, SBR, 92 in, 1/2 in Top Width
- Mfr # 4L920
- Zoro # G106120050
product price:Â
$
8.85
/ea
Key Features
V-Belt Type
4L
V-Belt Section
4L
Industry Number
4L920
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4L920
- Zoro #
- G106120050
- UPC #
- 34494249201
- Country of Origin
- Indonesia
- Item
- FHP V-Belt
- V-Belt Type
- 4L
- V-Belt Section
- 4L
- Industry Number
- 4L920
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees to 158 Degrees F
- Standards
- ARPM
- Features
- Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
- Belt Series
- FHP
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 92 in
- Height
- 0.312 in
Description
Fractional Horsepower 4L Type, 1/2" x 92''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.