3L320 FHP V-Belt, 32 in Outside Length, 3/8 in Top Width

  • Mfr # 3L320

  • Zoro # G206119589


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L320
Outside Length
32 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L320
Zoro #
G206119589
UPC #
34494233200
Country of Origin
Indonesia

Dimensions

Outside Length
32 in
Top Width
3/8 in
Height
0.219 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L320
Material
Fabric Cover, Polyester Cords, Rubber Body
Temp. Range
-22 to 194°F
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Standards
ARPM

Description

Fractional Horsepower 3L Type, 3/8" x 32''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.