Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3L360 FHP V-Belt, 36 in Outside Length, 3/8 in Top Width

  • Mfr # 3L360

  • Zoro # G506119203


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L360
Outside Length
36 in
Top Width
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L360
Zoro #
G506119203
UPC #
34494233606
Country of Origin
Indonesia

Dimensions

Outside Length
36 in
Top Width
3/8 in
Height
0.219 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L360
Material
Fabric Cover, Polyester Cords, Rubber Body
Temp. Range
-22 to 194°F
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive

Description

Fractional Horsepower 3L Type, 3/8" x 36''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.