
3L480 V-Belt, 48 in Outside Length, 3/8 in Top Width (Discontinued)
- Mfr # 3L480
- Zoro # G106119665
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L480
Zoro #
G106119665
UPC #
34494234801
Country of Origin
Indonesia
Dimensions
Outside Length
48 in
Top Width
3/8 in
Height
0.219 in
Details
Item
V-Belt
V-Belt Type
3L
Industry Number
3L480
Material
Fabric Cover, Polyester Cords, Rubber Body
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Temp. Range
-22 to 194°F
Description
Fractional Horsepower 3L Type, 3/8" x 48''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.