
3L700 FHP V-Belt, 70 in Outside Length, 3/8 in Top Width
Mfr # 3L700
Zoro # G406120118
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L700
Outside Length
70 in
Top Width
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3L700
Zoro #
G406120118
UPC #
34494019965
Country of Origin
Indonesia
Dimensions
Outside Length
70 in
Top Width
3/8 in
Height
0.219 in
Details
Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L700
Description
Fractional Horsepower 3L Type, 3/8" x 70''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.