Zoro Homepage

Fractional Horsepower 3L Type, 3/8" x 76''

  • Mfr # 3L760

  • Zoro # G006120495


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L760
Top Width
3/8 in
Height
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L760
Zoro #
G006120495
UPC #
34494089173
Country of Origin
Indonesia

Dimensions

Top Width
3/8 in
Height
0.219 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
3L
Industry Number
3L760

Description

Fractional Horsepower 3L Type, 3/8" x 76''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.