4L260 FHP V-Belt, 26 in Outside Length, 1/2 in Top Width, 5/16 in Thickness

  • Mfr # 4L260

  • Zoro # G006118294


product price: $4.35
/ea
Sold in multiples of 3 for $13.05

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L260
Outside Length
26 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L260
Zoro #
G006118294
UPC #
34494242608
Country of Origin
Indonesia

Dimensions

Outside Length
26 in
Top Width
1/2 in
Thickness
5/16 in
Height
0.312 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L260
Material
Fabric Cover, Polyester Cords, Rubber Body
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Temp. Range
-22 to 194°F

Description

Fractional Horsepower 4L Type, 1/2" x 26''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.