Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4L690 FHP V-Belt, 69 in Outside Length, 1/2 in Top Width

  • Mfr # 4L690

  • Zoro # G406119242


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L690
Outside Length
69 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L690
Zoro #
G406119242
UPC #
34494246903
Country of Origin
Indonesia

Dimensions

Outside Length
69 in
Top Width
1/2 in
Height
0.312 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L690
Material
Fabric Cover, Polyester Cords, Rubber Body
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Temp. Range
-22 to 194°F
Standards
ARPM

Description

Fractional Horsepower 4L Type, 1/2" x 69''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.