Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4L790 FHP V-Belt, 79 in Outside Length, 1/2 in Top Width

  • Mfr # 4L790

  • Zoro # G806119699


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L790
Outside Length
79 in
Top Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4L790
Zoro #
G806119699
UPC #
34494247900
Country of Origin
Indonesia

Dimensions

Outside Length
79 in
Top Width
1/2 in
Height
0.312 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
4L
Industry Number
4L790
Material
Fabric Cover, Polyester Cords, Rubber Body
Temp. Range
-22 to 194°F
Standards
ARPM
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive

Description

Fractional Horsepower 4L Type, 1/2" x 79''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.