Zoro Homepage

Fractional Horsepower 5L Type, 21/32" x 115''

  • Mfr # 5L1150

  • Zoro # G306121192


product price: $20.15
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L1150
Top Width
21/32 in
Height
0.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L1150
Zoro #
G306121192
UPC #
34494089791
Country of Origin
Japan

Dimensions

Top Width
21/32 in
Height
0.438 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L1150

Description

Fractional Horsepower 5L Type, 21/32" x 115''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.