Shop MITSUBOSHI
See all product information
Create Account
Fractional Horsepower 5L Type 21/32'' x 50''
Mfr # 5L500
Zoro # G421859499
product price:Â $12.75
/eaKey Features
Belt Series
FHP
V-Belt Section
5L
Industry Number
5L500
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5L500
- Zoro #
- G421859499
- UPC #
- 34494255004
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 21/32 in
- Thickness
- 3/8 in
- Outside Length
- 50 in
Details
- Item
- FHP V-Belt
- Belt Series
- FHP
- V-Belt Section
- 5L
- Industry Number
- 5L500
- Number of Ribs
- 1
- Material
- Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 158 Degrees F
- Standards
- RMA IP-3-3
Description
TheFHP V-beltis a frictional forced power transmission belt designed for light duty fractional horsepower drives. The compact belt design is ideal for use with FHP motors and home appliances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.