5L880 FHP V-Belt, 88 in Outside Length, 21/32 in Top Width

  • Mfr # 5L880

  • Zoro # G306116617


product price: $11.85
/ea

Key Features

V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L880
Outside Length
88 in
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5L880
Zoro #
G306116617
UPC #
34494258807
Country of Origin
Indonesia

Dimensions

Outside Length
88 in
Top Width
21/32 in
Height
3/8 in

Details

Item
FHP V-Belt
V-Belt Type
Fractional Horsepower
V-Belt Section
5L
Industry Number
5L880
Material
Fabric Cover, Polyester Cords, Rubber Body
Features
Wrapped Edge Construction; Resists Heat, Oil, Static Conductive
Standards
ARPM
Temp. Range
-22 to 194°F

Description

Fractional Horsepower 5L Type, 21/32" x 88''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.