Shop MITSUBOSHI
See all product information
Create Account
G Series Double Sided Timing Belt, H Profile, 27'' L x 2'' W
Mfr # 270DH200
Zoro # G406122150
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
DH
Industry Number
270DH200
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
270DH200
Zoro #
G406122150
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
DH
Top Width
2 in
Pitch Length
27 in
Details
Item
Timing Belt
Industry Number
270DH200
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
54
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
90 Degrees C
Belt Series
G Series H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.